nVent CADDY Speed Link SLK with Hook, 2 mm Wire, 6.6' Length

Item #: 0258676

Cat #: SLK2L2R2

UPC: 782856851059

$ 46.12 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK2L2R2® SPEED LIN

Overview

CDY SLK2L2R2® SPEED LIN

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners.

Also known as: 782856851059, SLK2L2R2, CDYSLK2L2R2

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Also available in Y-hook configuration

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized