nVent CADDY Speed Link SLK with Loop, 2 mm Wire, 6.6' Length

Item #: 0258674

Cat #: SLK2L2LP

UPC: 782856799887

$ 16.47 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK2L2LP SLK2 WITH LOOP 2

Overview

CDY SLK2L2LP SLK2 WITH LOOP 2

Versatile overhead support solution that is easy to adjust and installs quickly to various building structural elements.

Also known as: 782856799887, SLK2L2LP, CDYSLK2L2LP

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized

Customer Reviews

No reviews for this product
(0)