nVent CADDY Speed Link SLK with Loop, 2 mm Wire, 3.3' Length

Item #: 0258670

Cat #: SLK2L1LP

UPC: 782856807391

$ 17.98 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK2L1LP SLK2 WITH LOOP 2

Overview

CDY SLK2L1LP SLK2 WITH LOOP 2

Versatile overhead support solution that is easy to adjust and installs quickly to various building structural elements.

Also known as: 782856807391, SLK2L1LP, CDYSLK2L1LP

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled loop end fitting
  • Easy and flexible solution attaches to building structures
  • Wire rope wraps around structure and through loop for quick installation
  • Ideal for attaching to purlins, beams and other structural members
  • Works well in tight or confined spaces
  • Loop attaches directly to pipe, ductwork or other hanging assemblies

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized