nVent CADDY Speed Link SLK with Loop, 2 mm Wire, 32.8' Length

Item #: 0258666

Cat #: SLK2L10LP

UPC: 782856807414

$ 42.00 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK2L10LP SLK2 WITH LOOP

Overview

CDY SLK2L10LP SLK2 WITH LOOP

Versatile overhead support solution that is easy to adjust and installs quickly to various building structural elements.

Also known as: 782856807414, SLK2L10LP, CDYSLK2L10LP

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled loop end fitting
  • Easy and flexible solution attaches to building structures
  • Wire rope wraps around structure and through loop for quick installation
  • Ideal for attaching to purlins, beams and other structural members
  • Works well in tight or confined spaces
  • Loop attaches directly to pipe, ductwork or other hanging assemblies

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized