Tool-free 1.5mm Wire Rope Hanger Kit with Loop End-Fitting - 16.4' Long - 44LB

Item #: 0258658

Cat #: SLK15L5LP

UPC: 782856800088

$ 19.99 EA
Company wide:
0 in stock
Documents & Guides
Speed Link With Loop, Length 16.4 Feet, Diameter 1.5mm, Steel/Electro-Galvanized

Overview

Speed Link With Loop, Length 16.4 Feet, Diameter 1.5mm, Steel/Electro-Galvanized

Versatile overhead support solution that is easy to adjust and installs quickly to various building structural elements.

Also known as: 782856800088, SLK15L5LP, CDYSLK15L5LP

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled loop end fitting
  • Easy and flexible solution attaches to building structures
  • Wire rope wraps around structure and through loop for quick installation
  • Ideal for attaching to purlins, beams and other structural members
  • Works well in tight or confined spaces
  • Loop attaches directly to pipe, ductwork or other hanging assemblies

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 16.400 ft
Diameter: 1.500 mm
Length: 16.400 ft
Material: Steel