nVent CADDY Speed Link SLK with Angle Bracket, 1.5 mm Wire, 16.4' Length

Item #: 0258656

Cat #: SLK15L5AB

UPC: 782856799931

$ 20.38 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L5AB SLK2 WITH ANGLE

Overview

CDY SLK15L5AB SLK2 WITH ANGLE

Versatile overhead support solution that is easy to adjust and installs quickly to various ceiling or deck structures.

Also known as: 782856799931, SLK15L5AB, CDYSLK15L5AB

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled angle bracket end fitting
  • Ideal for attaching to concrete, steel or wood surfaces
  • Simple alternative to jack chain and additional hardware

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized