nVent CADDY Speed Link SLK with Toggle, 1.5 mm Wire, 9.9' Length

Item #: 0258655

Cat #: SLK15L3TR2

UPC: 782856851219

Company wide:
0 in stock
Documents & Guides
CDY SLK15L3TR2® SPEED L

Overview

CDY SLK15L3TR2® SPEED L

Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.

Also known as: 782856851219, SLK15L3TR2, CDYSLK15L3TR2

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled toggle end fitting
  • Attaches to clearance holes in a variety of structures or hanging devices
  • Ideal for supporting lighting fixtures
  • Also available in Y-toggle configuration

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized