nVent CADDY Speed Link SLK with Hammer-On Flange Clip, 1.5 mm Wire, 9.9' Length, 5/16"–1/2" Flange

Item #: 0258649

Cat #: SLK15L34H58

UPC: 782856799979

$ 17.11 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L34H58 SLK2 WITH 4H5

Overview

CDY SLK15L34H58 SLK2 WITH 4H5

Versatile overhead support solution that is easy to adjust and installs quickly to various structural steel beams, joists, and flanges.

Also known as: 782856799979, SLK15L34H58, CDYSLK15L34H58

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled nVent CADDY Hammer-On Flange Clip end fitting
  • Installs with just a hammer
  • Fits most beams

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized