Tool-free 1.5mm Wire Rope Hanger Kit with Toggle End-Fitting - 6.6' Long - 44LB

Item #: 0258643

Cat #: SLK15L2T

UPC: 782856801795

$ 15.95 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L2T SLK2 WITH TOGGLE

Overview

CDY SLK15L2T SLK2 WITH TOGGLE

Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.

Also known as: 782856801795, SLK15L2T, CDYSLK15L2T

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled toggle end fitting
  • Attaches to clearance holes in a variety of structures or hanging devices
  • Ideal for supporting lighting fixtures
  • Also available in Y-toggle configuration

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized