nVent CADDY Speed Link SLK with Threaded Stud End, 1.5 mm Wire, 6.6' Length, 1/4" Rod

Item #: 0258641

Cat #: SLK15L2SE250

UPC: 782856800095

$ 13.01 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L2SE250 SLK2 WITH 1/

Overview

CDY SLK15L2SE250 SLK2 WITH 1/

Versatile overhead support solution that is easy to adjust and installs quickly to various threaded achors for CADDY fasteners.

Also known as: 782856800095, SLK15L2SE250, CDYSLK15L2SE250

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized

Customer Reviews

No reviews for this product
(0)