nVent CADDY Speed Link SLK with Toggle, 1.5 mm Wire, 3.3' Length

Item #: 0258635

Cat #: SLK15L1T

UPC: 782856801528

$ 12.90 EA
Company wide:
0 in stock
Documents & Guides
Speed Link With Toggle, Length 3.3 Feet, Diameter 1.5mm, Steel/Electro-Galvanized

Overview

Speed Link With Toggle, Length 3.3 Feet, Diameter 1.5mm, Steel/Electro-Galvanized

Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.

Also known as: 782856801528, SLK15L1T, CDYSLK15L1T

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled toggle end fitting
  • Attaches to clearance holes in a variety of structures or hanging devices
  • Ideal for supporting lighting fixtures
  • Also available in Y-toggle configuration

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 3.300 ft
Diameter: 1.500 mm
Length: 3.300 ft
Material: Steel