nVent CADDY Speed Link SLK with Shot-Fire Bracket, 1.5 mm Wire, 3.3' Length

Item #: 0258634

Cat #: SLK15L1SF

UPC: 782856800521

$ 14.91 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L1SF SLK2 WITH SHOT-

Overview

CDY SLK15L1SF SLK2 WITH SHOT-

Versatile overhead support solution that is easy to adjust and installs quickly with powder actuated nail guns to various ceiling or deck structures.

Also known as: 782856800521, SLK15L1SF, CDYSLK15L1SF

Features & Benefits

  • Complete system includes wire, locking device and shot-fire bracket with pre-assembled drive pin from Powers Fasteners, Inc.
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized