nVent CADDY Speed Link SLK with Angle Bracket, 1.5 mm Wire, 3.3' Length

Item #: 0258626

Cat #: SLK15L1AB

UPC: 782856799894

$ 14.22 EA
Company wide:
0 in stock
Documents & Guides
Speed Link SLK With Single Angle Bracket, Wire Rope Length 3.3 Feet, 1.5 mm Rope Diameter, Steel/Electro-Galvanized

Overview

Speed Link SLK With Single Angle Bracket, Wire Rope Length 3.3 Feet, 1.5 mm Rope Diameter, Steel/Electro-Galvanized

Versatile overhead support solution that is easy to adjust and installs quickly to various ceiling or deck structures.

Also known as: 782856799894, SLK15L1AB, CDYSLK15L1AB

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled angle bracket end fitting
  • Ideal for attaching to concrete, steel or wood surfaces
  • Simple alternative to jack chain and additional hardware

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 3.300 ft
Diameter: 1.500 mm
Length: 3.300 ft
Material: Steel