nVent CADDY Pyramid EZ Rubber-Based Adjustable Support, 4" Rigid/Pipe, 4.5" OD, 4"–6"

Item #: 0258614

Cat #: RPSE4H46

UPC: 782856663355

$ 179.56 EA
Company wide:
0 in stock
Documents & Guides
CDY RPSE4H46 PYRAMIDEPD

Overview

CDY RPSE4H46 PYRAMIDEPD

Rubber-based supports feature a wide platform base design to provide reliable support and distribute load across roof surface. These versatile supports are fast and easy to install compared to wood blocks and metal straps.

Also known as: 782856663355, RPSE4H46, CDYRPSE4H46

Specifications

Height: 4 in
Gangs: 4
Diameter: 4 in
Material: EPDM-SBR Rubber
Height: 4 in
Diameter: 4 in
Gangs: 4
Material: EPDM-SBR Rubber

Customer Reviews

No reviews for this product
(0)