Rooftop Pyramid H-Frame Kit, Rubber

Item #: 0258601

Cat #: PHKR

UPC: 782856845317

$ 404.08 EA
Company wide:
0 in stock
Documents & Guides
Pyramid H-Frame Post Base, 12-3/8(L) x 12-3/8(W) x 4.66(H) Inch, 1-5/8 x 15/8 Inch Strut With Polypropylene Base

Overview

Pyramid H-Frame Post Base, 12-3/8(L) x 12-3/8(W) x 4.66(H) Inch, 1-5/8 x 15/8 Inch Strut With Polypropylene Base

Includes two post bases with pre-installed strut nuts and an additional hardware kit to construct an H-Frame by adding appropriate lengths of strut.

Also known as: 782856845317, PHKR, CDYPHKR

Features & Benefits

  • Foam or rubber bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Rubber rooftop interface ideal for solar panel array installations
  • Kit includes 2 post bases with pre-installed mounting hardware, 6 bolts, 6 strut nuts, and 2 L-brackets to complete H-frame
  • Hot-dip galvanized and UV stabilized for long lasting performance
  • Accepts standard strut channels

Specifications

Material: Polypropylene
Height: 4.660 in
Length: 12.375 in
Width: 314 in
Material: Polypropylene
Length: 12.375 in
Height: 4.660 in
Width: 314 in