$ 157.38 EA
Company wide:
0
in stock
Documents & Guides
CDY PHB PYRAMID H-FRAME BASE
Overview
CDY PHB PYRAMID H-FRAME BASE
Individual post base with pre-installed strut nut provides the flexibility to create custom frame work by simply adding appropriate lengths of strut and hardware.
Also known as: 782856845324, PHB, CDYPHB
Features & Benefits
- Foam or rubber bottom offers low abrasion interface for better roof membrane protection
- Compatible with roof surfaces including single ply, bituminous, metal and spray foam
- Provides superior load distribution, even with varying rooftop surfaces
- Rubber rooftop interface ideal for solar panel array installations
- Mounting hardware pre-installed in bases
- Hot-dip galvanized and UV stabilized for long lasting performance
- Accepts standard strut channels
Specifications
| Material: | Steel |
| Height: | 4.600 in |
| Length: | 12.375 in |
| Finish: | Hot Dipped Galvanized |
| Weight: | 3.900 lb |
| Width: | 314 in |
| Material: | Steel |
| Length: | 12.375 in |
| Weight: | 3.900 lb |
| Height: | 4.600 in |
| Finish: | Hot Dipped Galvanized |
| Width: | 314 in |