nVent CADDY Pyramid Equipment Support Post Base

Item #: 0258598

Cat #: PEB

UPC: 782856845348

$ 273.88 EA
Company wide:
0 in stock
Documents & Guides
CDY PEB PYRAMID EQUIPMENT SUP

Overview

CDY PEB PYRAMID EQUIPMENT SUP

Individual post base with height adjustable leg 12" to 18" (305 to 457 mm) gives you the flexibility to create your own equipment support with strut.

Also known as: 782856845348, PEB, CDYPEB

Features & Benefits

  • Ideal for use with strut channel type A and U-shaped brackets to create custom equipment supports
  • Height adjustable
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Height: 12 in
Length: 12 in
Material: Steel
Weight: 9 lb
Finish: Hot Dipped Galvanized
Width: 314 in
Height: 12 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 12 in
Weight: 9 lb
Width: 314 in