nVent CADDY Pyramid Crossover Platform

Item #: 0258590

Cat #: PCP36

UPC: 782856844372

$ 4237.33 EA
Company wide:
0 in stock
Documents & Guides
CDY PCP36 PYRAMID CROSSOVER P

Overview

CDY PCP36 PYRAMID CROSSOVER P

Provides four height adjustable legs and the ability to interlock sections for customizability.

Also known as: 782856844372, PCP36, CDYPCP36

Features & Benefits

  • Height adjustable interlocking platforms allow for quick and easy installation of a custom pathway across rooftop surfaces
  • Protect roof surfaces by providing a clearly defined pathway
  • Modular design allows for easily configurable heights and lengths to address varying applications
  • nVent CADDY Pyramid bases provide superior load distribution and roof membrane compatibility
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Aluminum construction designed to withstand harsh environments
  • Walking surfaces with serrated tread provides maximum slip resistance and drainage

Specifications

Depth: 36 in
Height: 11 in
Material: Aluminum
Width: 914.400 in
Depth: 36 in
Material: Aluminum
Height: 11 in
Width: 914.400 in