nVent CADDY Pyramid Crossover Bridge, 40"

Item #: 0258572

Cat #: PCB36

UPC: 782856842972

$ 2046.16 EA
Company wide:
0 in stock
Documents & Guides
CDY PCB36 PYRAMID CROSSOVER B

Overview

CDY PCB36 PYRAMID CROSSOVER B

Bridge span with handrails connects easily in series and to nVent CADDY Pyramid Crossover Ladders to provide an effective walkway.

Also known as: 782856842972, PCB36, CDYPCB36

Features & Benefits

  • Standard bridge spans that can be combined to create custom pathway lengths
  • Interchangeable components are easily assembled yielding labor-saving and quick installations
  • Aluminum construction designed to withstand harsh environments
  • Walking surfaces with serrated tread provides maximum slip resistance and drainage
  • Compliant with OSHA, Cal/OSHA and ANSI® standards

Specifications

Height: 44 in
Length: 40 in
Material: Aluminum
Width: 1067 in
Height: 44 in
Material: Aluminum
Length: 40 in
Width: 1067 in