Independent Support Clip, 9/16" T-Grid, 0.563" Screw

Item #: 0258567

Cat #: IDS95LN

UPC: 782856716921

$ 3.56 EA
Company wide:
0 in stock
Documents & Guides
CDY IDS95LN SUPPORT CLIP9/16

Overview

CDY IDS95LN SUPPORT CLIP9/16

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856716921, IDS95LN, CDYIDS95LN

Features & Benefits

  • Provides a means of independent support of fixtures
  • No tools required for installation
  • Includes mounting hardware

Specifications

Material: Spring Steel
Diameter: 0.250 in
Finish: Plated
Length: 0.562 in
Material: Spring Steel
Finish: Plated
Diameter: 0.250 in
Length: 0.562 in