HangerMate Vertical Mount Screw for Steel, 3/8" Rod, 0.06"–0.25" Flange

Item #: 0258566

Cat #: HMZG470

UPC: 782856629764

$ 4.32 EA
Company wide:
0 in stock
Documents & Guides
CDY HMZG470 THREADED ROD ANCH

Overview

CDY HMZG470 THREADED ROD ANCH

Cleverly designed attachments for threaded rod hanging.

Also known as: 782856629764, HMZG470, CDYHMZG470

Features & Benefits

  • Convenient design allows fast and easy installation
  • Eliminates the need for labor-intensive operations, such as pre-punching or drilling of steel components
  • Only one driver needed for all anchor sizes
  • Tapped head permits in-line mounting of threaded rod systems

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized