Drop-In Anchor, Steel, EG, 3/8" Hole, 1.563"

Item #: 0258562

Cat #: CA0037EG

UPC: 782856834342

$ 7.17 EA
Company wide:
0 in stock
Documents & Guides
CDY CA0037EG SMOOTH WALL DROP

Overview

CDY CA0037EG SMOOTH WALL DROP

Drop in anchor for use in concrete.

Also known as: 782856834342, CA0037EG, CDYCA0037EG

Features & Benefits

  • Internal thread provides easy removal and serviceability
  • Installs flush or below the base surface
  • Suitable for redundant non-structural systems on cracked and non-cracked concrete
  • Fire resistance class R30-R120 for design of anchorages under exposure to fire

Specifications

Material: Steel
Finish: Electrogalvanized
Length: 1.563 in
Material: Steel
Length: 1.563 in
Finish: Electrogalvanized