50 Amp, 125V, Automotive Fuses

Item #: 0258561

Cat #: CCL050

UPC: 079458008678

Call for price
Company wide:
0 in stock
Documents & Guides
50 Amp, 125V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

50 Amp, 125V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008678, CCL050, LFUCCL050

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 50
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Volts DC: 125
Amps: 50
Mounting: Bolt In
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA