4G16 Twist Clip with Stud, CADDY ARMOUR, 15/16" T-Grid, 1/4" Screw, 0.563" Screw

Item #: 0258540

Cat #: 4G16LN

UPC: 782856626503

$ 2.43 EA
Company wide:
0 in stock
Documents & Guides
CDY 4G16LN TWIST CLIP5/8 STUD

Overview

CDY 4G16LN TWIST CLIP5/8 STUD

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856626503, 4G16LN, CDY4G16LN

Features & Benefits

  • Supports electrical fixtures from acoustical T-grid
  • No tools required for installation
  • Fast, easy and secure twist-on installation
  • Nut sold separately

Specifications

Material: Spring Steel
Diameter: 0.250 in
Finish: Plated
Length: 0.562 in
Material: Spring Steel
Finish: Plated
Diameter: 0.250 in
Length: 0.562 in