B18-CPNAM Box/Conduit with Deck Angle Bracket, 1" EMT

Item #: 0258527

Cat #: 16MB18CPNAM

UPC: 782856686156

$ 18.14 EA
Company wide:
0 in stock
Documents & Guides
CDY 16MB18CPNAM MOUNTS 4 SQ.

Overview

CDY 16MB18CPNAM MOUNTS 4 SQ.

Effective method on first means of support for electrical box and single conduit applications. The angle bracket provides easy, worry free installation to metal deck.

Also known as: 782856686156, 16MB18CPNAM, CDY16MB18CPNAM

Features & Benefits

  • Meets the requirements of NEC® Section 300.4(E)
  • Supports conduit or pipe 1-1/2" (38 mm) under the roof decking to prevent potential damage from nails or screws
  • Supports box and conduit with one attachment point

Specifications

Diameter: 3/4 in
Material: Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Diameter: 3/4 in
Standards: Build America Buy America Compliant
Material: Steel
Finish: Corrosion Resistant