Combi Dome Screw, 1/4" Screw, 3/8" Screw

Item #: 0258517

Cat #: S3575BP100

UPC: 782856326274

$ 0.29 EA
Company wide:
0 in stock
Documents & Guides
CDY S3575BP100 SCREWROUNDHEAD

Overview

CDY S3575BP100 SCREWROUNDHEAD

Combination of head for simplified tooling.

Also known as: 782856326274, S3575BP100, CDYS3575BP100

Features & Benefits

  • Cross recess combi screw for use with both Slot and Phillips driver

Specifications

Diameter: 0.250 in
Material: Steel
Finish: Black Oxide
Length: 0.375 in
Diameter: 0.250 in
Finish: Black Oxide
Material: Steel
Length: 0.375 in