NM Cable to Beam Clamp, 14-2, 12-2 NM, 0.28"–0.32" OD, 1/2" Max Flange

Item #: 0258516

Cat #: RMXBC

UPC: 782856504375

$ 5.02 EA
Company wide:
0 in stock
Documents & Guides
Clamp, NM Cable to Beam With 1/2 Inch Flange, 14/2 - 12/2, Steel

Overview

Clamp, NM Cable to Beam With 1/2 Inch Flange, 14/2 - 12/2, Steel

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856504375, RMXBC, CDYRMXBC

Features & Benefits

  • Supports non-metallic sheathed cable with ground wire

Specifications

Material: Spring Steel
Finish: Corrosion Resistant
Height: 2.180 in
Material: Spring Steel
Height: 2.180 in
Finish: Corrosion Resistant