Independent Support Clip, 15/16" T-Grid, 0.563" Screw

Item #: 0258492

Cat #: IDSLN

UPC: 782856519362

$ 2.71 EA
Company wide:
0 in stock
Documents & Guides
Independent Support Clip, 15/16" T-Grid, 0.563" Screw

Overview

Independent Support Clip, 15/16" T-Grid, 0.563" Screw

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856519362, IDSLN, CDYIDSLN

Features & Benefits

  • Provides a means of independent support of fixtures
  • No tools required for installation
  • Includes mounting hardware

Specifications

Material: Spring Steel
Diameter: 0.250 in
Finish: Plated
Length: 0.562 in
Material: Spring Steel
Finish: Plated
Diameter: 0.250 in
Length: 0.562 in