SZ0 3P W/OL TOG HND

Item #: 0258480

Cat #: B100M0CX

UPC: 782114107683

$ 1400.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton NEMA starter, Space SVG Starter, 120V Coil, Nema Size 0, 1-5 A

Overview

Eaton NEMA starter, Space SVG Starter, 120V Coil, Nema Size 0, 1-5 A

Fill

Also known as: 782114107683, B100M0CX, CUTB100M0CX

Specifications

Poles: 3
Mounting: Surface
Volts AC: 575
Size: 00
Amps: 26.800
Poles: 3
Volts AC: 575
Amps: 26.800
Mounting: Surface
Size: 00