H-MSMR Conduit to Flange Clip with Retainer, Side Mount, 1" EMT, 9/16"–3/4" Flange

Item #: 0258474

Cat #: C91216SM

UPC: 782856510901

$ 13.99 EA
Company wide:
0 in stock
Documents & Guides
CDY C91216SM CLIPFLANGESEISMI

Overview

CDY C91216SM CLIPFLANGESEISMI

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856510901, C91216SM, CDYC91216SM

Features & Benefits

  • Only one piece to install
  • Fast hammer-on installation
  • Pre-riveted retainer strap is easily bent into position
  • Lightweight design

Specifications

Diameter: 3/4 in
Material: Spring Steel
Finish: Plated
Diameter: 3/4 in
Finish: Plated
Material: Spring Steel