750W 208V Baseboard

Item #: 0258470

Cat #: 3F750-8W

UPC: 027418119346

$ 65.10 EA
Company wide:
0 in stock
Documents & Guides
36" Electric Baseboard, 208V/750W, Color: White. *Cadet Part # 11934*

Overview

36" Electric Baseboard, 208V/750W, Color: White. *Cadet Part # 11934*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches

Also known as: 027418119346, 3F750-8W, CDT3F7508W

Specifications

Wattage: 750
Color: White
Length: 36 in
Volts AC: 208
Mounting: Wall
Wattage: 750
Length: 36 in
Mounting: Wall
Color: White
Volts AC: 208