B18-CO-EM Box/Multiple Conduit Hanger with Flange Clip, 14-2 to 12-3 MC/AC, 5/16"–1/2" Flange, 3/8"

Item #: 0258454

Cat #: 6MB1858CO

UPC: 782856349877

$ 18.49 EA
Company wide:
0 in stock
Documents & Guides
B18-CO-EM Box/Multiple Conduit Hanger with Flange Clip, 14-2 to 12-3 MC/AC, 5/16"–1/2" Flange, 3/8" Flexible

Overview

B18-CO-EM Box/Multiple Conduit Hanger with Flange Clip, 14-2 to 12-3 MC/AC, 5/16"–1/2" Flange, 3/8" Flexible

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856349877, 6MB1858CO, CDY6MB1858CO

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from beam flanges
  • Comes with one conduit clip attached to each side with the ability to attach up to two more per side
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated