
B18-EM Box/Conduit Hanger with Flange Clip, 5/16"–1/2" Flange, 3/8" Flexible, 14-2 to 12-3 MC/AC
Item #: 0258453
Cat #: 6MB1858
UPC: 782856520153
$ 14.61 EA
Company wide:
0
in stock
Documents & Guides
CDY 6MB1858 SUPPORTBOXMCAC CA
Overview
CDY 6MB1858 SUPPORTBOXMCAC CA
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856520153, 6MB1858, CDY6MB1858
Features & Benefits
- One assembly provides support for electrical box and/or conduit from beam flanges
- Eliminates need for offset bending conduit
- 66% less Drop Wires (rod/wire application)
- NEC® & CEC compliant
Specifications
| Material: | Spring Steel |
| Finish: | Plated |
| Allowable Gauge Range: | 14-2, 12-3 |
| Material: | Spring Steel |
| Allowable Gauge Range: | 14-2, 12-3 |
| Finish: | Plated |