Snap Close Conduit to Rod/Wire Clip, 14-2 to 12-3 MC/AC, 0.55"–0.71" OD, 1/4" Rod, #12 Wire

Item #: 0258440

Cat #: 4Z346M

UPC: 782856451075

$ 3.18 EA
Company wide:
0 in stock
Documents & Guides
CDY 4Z346M MC/AC CLIPCABLE FR

Overview

CDY 4Z346M MC/AC CLIPCABLE FR

Easy to use, tool free installation for plain rod and drop wire applications. Quickly install conduit and adjust supports as needed in the field.

Also known as: 782856451075, 4Z346M, CDY4Z346M

Features & Benefits

  • Improved multi-function clip allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs
  • Provides attachment of conduit and cable
  • Increased capability and application options by combining 4Z and 6Z products into one enhanced and efficient offering

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant