2
more

Compression Lug, 1-Hole, Copper, 500 MCM, 1/2" Stud Size, Brown
Item #: 0258434
Cat #: 54118
UPC: 786210541181
$ 52.93 EA
Company wide:
0
in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Brown, Die Code: 87.
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Brown, Die Code: 87.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541181, 54118, THB54118
Specifications
| Color: | Brown |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Allowable Gauge Range: | 500 |
| Stud Size: | 1/2 in |
| Color: | Brown |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 500 |
| Material: | Copper |
| Volts AC: | 600 |
| Stud Size: | 1/2 in |