2G9 Twist Clip for Track Lighting, Narrow Grid, 7/16" Screw, Brass Barrel Nut

Item #: 0258424

Cat #: 2G9WB

UPC: 782856463306

$ 2.88 EA
Company wide:
0 in stock
Documents & Guides
CDY 2G9WB FIXTURE CLIPSUPPORT

Overview

CDY 2G9WB FIXTURE CLIPSUPPORT

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856463306, 2G9WB, CDY2G9WB

Features & Benefits

  • Fast, easy and secure twist-on installation
  • No special tools required

Specifications

Material: Spring Steel
Finish: Plated
Length: 0.437 in
Material: Spring Steel
Length: 0.437 in
Finish: Plated