B18-CO-EM Box/Multiple Conduit Hanger with Flange Clip, 1" EMT, 1/8"–1/4" Flange

Item #: 0258421

Cat #: 16MB1824CO

UPC: 782856349815

$ 24.78 EA
Company wide:
0 in stock
Documents & Guides
CDY 16MB1824CO SUPPORTBOX1 CO

Overview

CDY 16MB1824CO SUPPORTBOX1 CO

Effective method on first means of support for electrical box and multiple conduit applications. The hammer on clip provides easy, worry free installation to flange.

Also known as: 782856349815, 16MB1824CO, CDY16MB1824CO

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from beam flanges
  • Comes with one conduit clip attached to each side with the ability to attach up to two more per side
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant

Specifications

Diameter: 3/4 in
Material: Spring Steel
Finish: Corrosion Resistant
Diameter: 3/4 in
Finish: Corrosion Resistant
Material: Spring Steel