Type Fdpw Fusible Panelboard Switch

Item #: 0258411

Cat #: FDPWS363R

UPC: 786679651674

$ 2032.99 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 100 Amp, Branch, 600 Vac, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 100 Amp, Branch, 600 Vac, R Fuse Type
Also known as: 786679651674, FDPWS363R, CUTFDPWS363R

Specifications

Poles: 3
Horsepower: 75, 30, 60
Amps: 100
Interrupt Rating DC: 200
Poles: 3
Amps: 100
Horsepower: 75, 30, 60
Interrupt Rating DC: 200