Vinyl Insul Feml Disconn, 12-10AWG, .250", 25/Box

Item #: 0258408

Cat #: 83-9601

UPC: 783250490653

$ 0.71 EA
Company wide:
25 in stock
Documents & Guides
Disconnect Terminal, Vinyl Insulated; Wire Size: 12 - 10 AWG; Voltage Rating: 300 V; Material: Brass; Finish: Tin-plated; Insulation: 0.244 InchDiameter;connection: Female; Tab Size: 0.250 InchX 032 In; Temperature Rating: 75 Deg C

Overview

Disconnect Terminal, Vinyl Insulated; Wire Size: 12 - 10 AWG; Voltage Rating: 300 V; Material: Brass; Finish: Tin-plated; Insulation: 0.244 InchDiameter;connection: Female; Tab Size: 0.250 InchX 032 In; Temperature Rating: 75 Deg C

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 783250490653, 83-9601, IDE839601, Stab Ons

Specifications

Gender: Female
Material: Vinyl, Brass
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Color: Yellow