Erico CRLM50EG

Item #: 0258376

Cat #: CRLM50EG

UPC: 782856793908

$ 11.92 EA
Company wide:
0 in stock
Documents & Guides
CDY CRLM50EG 1/2" ROD LOCK ME

Overview

CDY CRLM50EG 1/2" ROD LOCK ME

Innovative preset anchors for metal decking, designed to simplify installation of threaded rod assemblies thanks to the nVent CADDY Rod Lock push-to-install technology. Ideal for prefabrication.

Also known as: 782856793908, CRLM50EG, CDYCRLM50EG

Features & Benefits

  • Set in place through a drilled hole in the metal decking before the concrete is poured
  • Eliminate overhead drilling into building structure - nVent CADDY Rod Lock Preset Anchors are cast in place
  • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
  • Can be used in lower and upper flute installations
  • Works with slightly damaged threads and minor burrs on the threaded rod
  • Prefabricated assemblies easily lift and lock into place, helping to save time and money
  • Plastic flange acts as insert locator when the forms are removed

Specifications

Material: Steel
Length: 2.800 in
Finish: Electrogalvanized
Width: 38.100 in
Material: Steel
Finish: Electrogalvanized
Length: 2.800 in
Width: 38.100 in