nVent CADDY Rod Lock Coupler with Rod, 3/8" Rod

Item #: 0258373

Cat #: CRLC37L1

UPC: 782856865049

Company wide:
0 in stock
Documents & Guides
CDY CRLC37L1 3/8" ROD LOCK CO

Overview

CDY CRLC37L1 3/8" ROD LOCK CO

Unique threaded rod coupler using the nVent CADDY Rod Lock push-to-install technology. Works great with standard structural attachments when structural coating is applied. Ideal for prefabrication.

Also known as: 782856865049, CRLC37L1, CDYCRLC37L1

Features & Benefits

  • Easily installs into any traditional structural threaded rod attachment
  • Allows simple installation of threaded rod assemblies by an easy "push-to-install" mechanism
  • Plastic protection cap prevents dirt or structural coatings from obstructing the “push-to-install" mechanism
  • Prefabricated assemblies easily lift and lock into place, helping to save time and money
  • Works with slightly damaged threads and minor burrs on the threaded rod

Specifications

Material: Steel
Height: 6.300 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 6.300 in