Rod Lock Coupler, 3/8" Rod

Item #: 0258372

Cat #: CRLC37EG

UPC: 782856863984

$ 8.84 EA
Company wide:
180 in stock
Documents & Guides
Rod Lock Coupler, 3/8" Rod, Steel

Overview

Rod Lock Coupler, 3/8" Rod, Steel

Unique threaded rod coupler using the nVent CADDY Rod Lock push-to-install technology. Works great with standard structural attachments when structural coating is applied. Ideal for prefabrication.

Also known as: 782856863984, CRLC37EG, CDYCRLC37EG

Features & Benefits

  • Joins two sections of threaded rod by an easy "push-to-install" mechanism
  • Can be easily installed at the end of a threaded rod, or to any existing male thread
  • Plastic protection cap prevents dirt or structural coatings from obstructing the “push-to-install" mechanism
  • Prefabricated assemblies easily lift and lock into place, helping to save time and money
  • Works with slightly damaged threads and minor burrs on the threaded rod

Specifications

Material: Steel
Height: 2.400 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 2.400 in