Erico A1SD0G

Item #: 0258369

Cat #: A1SD0G

UPC: 782856860129

Call for price
Company wide:
0 in stock
Documents & Guides
CDY A1SD0G A1D BOX NO MUD RIN

Overview

CDY A1SD0G A1D BOX NO MUD RIN

nVent CADDY All-in-One Stud-Mounted Without Mud Ring. nVent CADDY All-in-One Stud-Mounted Without Mud Ring. Box remains fixed in place when mud ring is removed.

Also known as: 782856860129, A1SD0G, CDYA1SD0G

Features & Benefits

  • Provides the flexibility to add a mud ring for non-standard drywall thicknesses
  • Box remains fixed in place when mud ring is removed
  • Includes multiple knockouts on each side of the box
  • Assemblies keyed for precise alignment when installed on both sides of a stud
  • Works with standard US and Canadian mud rings

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3.625 in
Finish: Pre-Galvanized
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Depth: 3.625 in
Knockouts: Yes
Material: Steel
Finish: Pre-Galvanized