
CADDY ALL-IN-ONE Between-Stud Without Mud Ring, Single Box, (5) 1/2", 3/4", (1) 1/2", (3) 1" Knocko
Item #: 0258368
Cat #: A1BD0N
UPC: 782856853596
$ 25.57 EA
Company wide:
0
in stock
Documents & Guides
CADDY ALL-IN-ONE Between-Stud Without Mud Ring, Single Box, (5) 1/2", 3/4", (1) 1/2", (3) 1" Knockout Sizes, No Ground, 3 5/8"
Overview
CADDY ALL-IN-ONE Between-Stud Without Mud Ring, Single Box, (5) 1/2", 3/4", (1) 1/2", (3) 1" Knockout Sizes, No Ground, 3 5/8"
nVent CADDY All-in-One Between-Stud Without Mud Ring, Single Box. Provides the flexibility to add a mud ring for non-standard drywall thicknesses.
Also known as: 782856853596, A1BD0N, CDYA1BD0N
Features & Benefits
- Provides the flexibility to add a mud ring for non-standard drywall thicknesses
- Box remains fixed in place when mud ring is removed
- Pre-bent tabs on support bracket help to quickly square assembly to stud
- Center marks provide easy height positioning
- Includes multiple ½ and ¾ in knockouts on each side of the box
- Works with standard US and Canadian mud rings
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 5 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Material: | Steel |
| Number of Knockouts: | 5 |