Solar Snap Clip, 1/16–5/64" Flange, 0.196–0.275"

Item #: 0258362

Cat #: SCSOL1A

UPC: 782856703617

$ 1.35 EA
Company wide:
58 in stock
Documents & Guides
Solar Snap Clip, Flange: 1.5 - 2.0mm, Cable: 5 - 7mm, Spring Steel

Overview

Solar Snap Clip, Flange: 1.5 - 2.0mm, Cable: 5 - 7mm, Spring Steel

Easy, hammer-on method to secure cable to a structural steel flange element for solar applications.

Also known as: 782856703617, SCSOL1A, CDYSCSOL1A

Features & Benefits

  • Supports up to two transmission cables on solar arrays
  • Mounts in four orientations
  • Flared edges to protect cable
  • Gripping tab provides a secure fit to the frame

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant