nVent CADDY Pyramid RL Adjustable Roller Support, 3" Max Pipe, 6"–12"

Item #: 0258352

Cat #: PRA3H12

UPC: 782856805861

$ 114.45 EA
Company wide:
0 in stock
Documents & Guides
CDY PRA3H12 PYRAMID ROLLER AD

Overview

CDY PRA3H12 PYRAMID ROLLER AD

Adjustable height allows elevation changes up to 16" (406 mm) off the roof for up to 6" schedule 40 (DN150) nominal pipe.

Also known as: 782856805861, PRA3H12, CDYPRA3H12

Features & Benefits

  • Height-adjustable roller-based support designed specifically for rooftop applications
  • Height adjustability allows for effective navigation of pipe around obstructions
  • Polymeric rollers ensure corrosion free rotation
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Ready to use out of the box, saving installation time and labor
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Gangs: 6
Height: 6 in
Material: Polyethylene
Gangs: 6
Material: Polyethylene
Height: 6 in