nVent CADDY Pyramid Universal Support, 16" x 4"

Item #: 0258351

Cat #: PBU16

UPC: 782856846468

$ 99.28 EA
Company wide:
0 in stock
Documents & Guides
Pyramid Universal Support, 16 Inch Base, No Strut, Polypropylene

Overview

Pyramid Universal Support, 16 Inch Base, No Strut, Polypropylene

Provides a fixed-height mounting platform 4" (102 mm) off the roof surface with 5.5", 10" or 16" (140 mm, 254 mm, or 406 mm) lengths with captive stainless steel nuts to accommodate custom applications.

Also known as: 782856846468, PBU16, CDYPBU16

Features & Benefits

  • Captive stainless steel nuts allow for custom attachment methods to the support base including easy attachment of stainless steel strut, threaded rod or other project-specific hardware
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Multiple sizes and load ratings offer the ability to tailor the solution to the application
  • Includes square holes for creating an H-Frame with a 12" (305 mm) cross support (PBU16 only)
  • Base is manufactured from UV-stabilized thermoplastic material

Specifications

Weight: 2 lb
Height: 4 in
Material: Polyethylene
Width: 203 in
Weight: 2 lb
Material: Polyethylene
Height: 4 in
Width: 203 in