Narrow Slotted Duct, Adhesive, PVC, 4" X 2" X 6'

Item #: 0258345

Cat #: CSBURCR38

UPC: 782856679080

$ 16.19 EA
Company wide:
0 in stock
Documents & Guides
CDY CSBURCR38 3/8 IN UNIVERSA

Overview

CDY CSBURCR38 3/8 IN UNIVERSA

Seismic fittings that connect cable (wire rope) brace to structures, threaded rods on trapeze or pieces of equipment. The slotted version is ideal for attaching to existing threaded rods.

Also known as: 782856679080, CSBURCR38, CDYCSBURCR38

Features & Benefits

  • Slotted design ideal for attaching to existing threaded rod on trapezes
  • Meets CEN/TS 17551:2021 requirements for Seismic Sway Bracing

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized