Universal Restraint Clip, Slotted, #12, #18 Brace, 1/2" Rod

Item #: 0258344

Cat #: CSBURCR12

UPC: 782856679097

$ 17.80 EA
Company wide:
0 in stock
Documents & Guides
CDY CSBURCR12 1/2 IN UNIVERSA

Overview

CDY CSBURCR12 1/2 IN UNIVERSA

Seismic fittings that connect cable (wire rope) brace to structures, threaded rods on trapeze or pieces of equipment. The slotted version is ideal for attaching to existing threaded rods.

Also known as: 782856679097, CSBURCR12, CDYCSBURCR12

Features & Benefits

  • Slotted design ideal for attaching to existing threaded rod on trapezes
  • Meets CEN/TS 17551:2021 requirements for Seismic Sway Bracing

Specifications

Diameter: 0.500 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.170 in
Diameter: 0.500 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.170 in