Manual Controller, 2P, 30A, 120/277V, Brown

Item #: 0258326

Cat #: 1256

UPC: 785007125603

$ 148.89 EA
Company wide:
0 in stock
Documents & Guides
Manual Controller, 2 Pole, 30 Amp, 120/277 Volt, Brown

Overview

Manual Controller, 2 Pole, 30 Amp, 120/277 Volt, Brown
Also known as: 785007125603, 1256, PAS1256

Specifications

Color: Brown
Type: NO
Wattage: 2
Standards: California Proposition 65
Color: Brown
Wattage: 2
Type: NO
Standards: California Proposition 65